
Socket Set Screws, Full Dog Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 622020-5000
Zoro # G606323678
product price:Â $1,964.99
/pk 5000, $0.39/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-24
Point Type
Dog
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
622020-5000
Zoro #
G606323678
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Overall Length
5/16 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Head Type
Headless
Description
Socket Set Screws, Full Dog Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.