
Socket Set Screw, Half Dog Point, 3/8-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 612391-100
Zoro # G606324156
product price:Â $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-24
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
612391-100
Zoro #
G606324156
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Overall Length
1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Head Type
Headless
Description
Socket Set Screw, Half Dog Point, 3/8-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.