
Square Head Set Screw, Dog - Half, 7/8-9x3 1/2", Alloy Steel Case Hardened, Full Thread, 75PK
Mfr # 707289-75
Zoro # G606330164
product price:Â $1,743.99
/pk 75, $23.25/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
7/8"-9
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
707289-75
Zoro #
G606330164
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Overall Length
3-1/2 in
Details
System of Measurement
Inch
Drive Type
Square
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Square Head Set Screw, Dog - Half, 7/8-9x3 1/2", Alloy Steel Case Hardened,Full Thread,75PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.