
Socket Set Screw, Half Dog Point, 3/4-16 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 200PK
Mfr # 671700-200
Zoro # G606330331
product price:Â $1,079.99
/pk 200, $5.40/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/4"-16
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
671700-200
Zoro #
G606330331
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-16
Overall Length
1-3/4 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Socket Set Screw, Half Dog Point, 3/4-16 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.