
Nylon Patch Socket Set Screw Half-Dog Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, 400PK
Mfr # 787749-400
Zoro # G606332434
product price:Â $781.99
/pk 400, $1.95/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
1/2"-13
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
787749-400
Zoro #
G606332434
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Overall Length
3/4 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Nylon Patch Socket Set Screw Half-Dog Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.