
#8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK
Mfr # 782406-100
Zoro # G606337712
product price:Â $47.99
/pk 100, $0.48/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
782406-100
Zoro #
G606337712
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screw
Description
8-32 x 5/8" Machine Screws, Brass, Round Head, Slotted Drive, Full Thread, Plain Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.