Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 100 PK

  • Mfr # 358038-100

  • Zoro # G606351442


product price:  $31.39
/pk 100, $0.31/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Drive Size
#4
Material
Brass
Finish
Plain
Head Height
0.067 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
358038-100
Zoro #
G606351442
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
3/4 in
Drive Size
#4
Head Height
0.067 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Item
Wood Screw

Description

#4 x 3/4" Wood Screws/Slotted/Flat Head/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products