Thread Forming Screw, #10-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 7500 PK

  • Mfr # 652420-7500

  • Zoro # G606358212


product price:  $354.99
/pk 7500, $0.05/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652420-7500
Zoro #
G606358212
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-32
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

10-32 x 3/8" Full Trilobe Thread Forming Screws/Unslotted/Hex Washer/Steel/Zinc Plating , 7500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.