French Roast Coffee, 1.75 oz., PK50
Mfr # C-50CTFR-NF
Zoro # G6063583
product price:Â $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
Key Features
Net Weight
5.46 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Dark
Package Weight
1.75 oz
Beverage Flavor
French Roast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-50CTFR-NF
Zoro #
G6063583
UPC #
-
Country of Origin
Brazil
Details
Item
Coffee
Net Weight
5.46 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Dark
Package Weight
1.75 oz
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew
Description
Coffee, Net Weight 5.46 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Dark, Package Weight 1.75 oz, Sub-Brand Iron Brew, Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.