Sheet Metal Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Flange Hex Head 3000 PK

  • Mfr # 402845-3000

  • Zoro # G606361236


product price:  $178.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402845-3000
Zoro #
G606361236
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8-18
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#8-18 x 1 1/4" Type AB Self-Tapping Screws/Combo/Hex Washer/Steel/Zinc Plating , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products