Sheet Metal Screw, #8 x 2-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1700 PK

  • Mfr # 481256-1700

  • Zoro # G606361267


product price:  $134.99
/pk 1700, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
481256-1700
Zoro #
G606361267
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#8 x 2 1/4" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 1700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.