
Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK
Mfr # 551990
Zoro # G606362066
product price:Â $550.99
/pk 1500, $0.37/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
1-3/4 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551990
Zoro #
G606362066
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1-3/4 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Description
#12 x 1 3/4" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/Steel/Zinc , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.