Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20 02 140
Zoro #
G6063626
UPC #
843221011710
Country of Origin
Germany
Dimensions
Jaw Length
1-7/64"
Jaw Width
39/64"
Overall Length
5-1/2"
Tip Width
3/8 in
Details
Features
Serrated Gripping Surfaces
Handle Type
Ergonomic
Material
Special Tool Steel, Oil Hardened and Tempered
Item
Duckbill Pliers
Handle Color
Red And Blue
Standards
DIN ISO 5743
Side Cutter
No
Description
Duckbill Pliers, Overall Length 5 1/2 in, Jaw Length 1 7/64 in, Tip Width 3/8 in, Features Serrated Gripping Surfaces, Handle Color Red And Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.