Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK

  • Mfr # 898753-2500

  • Zoro # G606363179


product price:  $108.99
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
898753-2500
Zoro #
G606363179
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#8 x 1 3/4" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products