Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK

  • Mfr # 893378

  • Zoro # G606370634


product price:  $533.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
893378
Zoro #
G606370634
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Inside Diameter
0.252 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1/4" Medium Split Lock Washers/Steel/Black Oxide/Outer Diameter: .487"/Thickness: .062" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.