PFA Tubing

  • Mfr # ZUSA-HT-7108

  • Zoro # G606434794


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Color
Clear
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-7108
Zoro #
G606434794
UPC #
193005268275
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
15 3/4 in
Inside Diameter
1 in
Overall Length
25 ft
Outside Diameter
1 1/8 in

Details

Item
Tubing
Standards
FDA
Color
Clear
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Maximum Operating Pressure
87 psi
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Tube Form
Coil
Flexibility
Rigid
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Material
PFA
Autoclavable
Yes
Resistance Properties
Corrosion Resistant
Reinforcement
Not Reinforced
Jacket Material
No Jacket
System of Measurement
Inch
Application
Beverage, Food, Water
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 65
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.