Shop ZORO SELECT
See all product information
Create Account
Reinforced PVC Tubing
- Mfr # ZUSA-HT-6803
- Zoro # G606434848
product price:Â
$
23.15
/ea
Key Features
Application
Beverage, Food, Multipurpose, Water
Color
Clear
Standards
3-A Certified, FDA
Material
PVC
Food Application
Dairy, Food, and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-6803
- Zoro #
- G606434848
- UPC #
- 193005278571
- Country of Origin
- China
Dimensions
- Outside Diameter
- 7/8 in
- Overall Length
- 10 ft
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Multipurpose, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Material PVC, Outside Diameter 7/8 in, Overall Length 10 ft, Resistance Properties Hardening Resistant, Swelling Resistant, Reinforcement Polyester Braid/Steel Wire, Standards 3-A Certified, FDA, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.