Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6692
  • Zoro # G606434992

product price: 
$
21.89
/ea

Key Features

Wall Thickness
0.625 in
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6692
Zoro #
G606434992
UPC #
193005276850
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
50 ft
Bend Radius
3 1/8 in
Outside Diameter
9/32 in
Inside Diameter
5/32 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Tubing
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Autoclavable
No
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Pressure
25 psi
System of Measurement
Inch
Jacket Color
No Jacket
Clarity
Clear
For Environment
High Pressure
Industry Application
Pharmaceutical
Hardness
Shore A 65
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed
Tube Form
Coil
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.