Shop ZORO SELECT

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-5672
  • Zoro # G606435098

product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Standards
FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5672
Zoro #
G606435098
UPC #
193005280338
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Bend Radius
15 3/4 in
Inside Diameter
1 1/4 in
Outside Diameter
1 5/8 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Standards
FDA
Material
PVC
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Jacket Material
No Jacket
Maximum Operating Pressure
60 psi
Flow Application
Food and Beverage
For Fluid Type
Beverages
Food Application
Dairy, Food, and Beverage
Autoclavable
No
For Environment
High Pressure
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Chemical Compatibility
Clarity
Clear
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Reinforcement
Polyester Braid
Industry Application
Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.