Shop ZORO SELECT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Food Grade Natural Rubber Tubing
- Mfr # ZUSA-HT-7124
- Zoro # G606435128
product price:Â
$
235.99
/ea
Key Features
Wall Thickness
0.125 in
Standards
FDA
Material
Natural Rubber
Flexibility
Flexible
Outside Diameter
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7124
- Zoro #
- G606435128
- UPC #
- 193005269623
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.125 in
- Outside Diameter
- 4 1/4 in
- Overall Length
- 5 ft
- Inside Diameter
- 4 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.