Shop ZORO SELECT
See all product information
Create Account
Nylon Tubing
- Mfr # ZUSA-HT-7199
- Zoro # G606435135
product price:Â
$
20.19
/ea
Key Features
Wall Thickness
0.047 in
Color
Red
Material
Nylon
Peristaltic Pump Compatible
No
Inside Diameter
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7199
- Zoro #
- G606435135
- UPC #
- 193005271459
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.047 in
- Inside Diameter
- 9/32 in
- Overall Length
- 10 ft
- Outside Diameter
- 3/8 in
- Bend Radius
- 1 1/2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.