Shop ZORO SELECT

PFA Tubing

  • Mfr # ZUSA-HT-7098
  • Zoro # G606435159

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Color
Clear
Outside Diameter
1/2 in
Flexibility
Rigid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7098
Zoro #
G606435159
UPC #
193005268176
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Outside Diameter
1/2 in
Overall Length
10 ft
Bend Radius
4 3/4 in
Inside Diameter
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Standards
FDA
Item
Tubing
Color
Clear
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Jacket Material
No Jacket
Resistance Properties
Corrosion Resistant
Tube Form
Coil
Reinforcement
Not Reinforced
Material
PFA
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 65
Application
Beverage, Food, Water
Autoclavable
Yes
Clarity
Clear
Jacket Color
No Jacket
System of Measurement
Inch
Maximum Operating Pressure
116 psi
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PFA
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.