Shop ZORO SELECT
See all product information
Create Account
Nylon Tubing
- Mfr # ZUSA-HT-7188
- Zoro # G606435241
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Wall Thickness
0.031 in
Color
Green
Material
Nylon
Inside Diameter
7/64 in
Outside Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7188
- Zoro #
- G606435241
- UPC #
- 193005271343
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.031 in
- Inside Diameter
- 7/64 in
- Outside Diameter
- 5/32 in
- Overall Length
- 10 ft
- Bend Radius
- 1/2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.