Tubing, Blue, Overall 250 ft L

  • Mfr # N-4-035-BLU

  • Zoro # G606439089


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Blue
Maximum Operating Temperature
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-4-035-BLU
Zoro #
G606439089
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Inside Diameter
3/16 in
Bend Radius
22/25 in
Overall Length
250 ft
Outside Diameter
1/4 in

Details

Item
Tubing
Material
Nylon
Burst Pressure
1,000 psi
Color
Blue
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Flexibility
Flexible
For Environment
Chemical
Beverage, Food, and Water Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Features
High-Grade Polyamide Resins for Strength and Flexibility
Weight per Foot
0.011 lb/ft
Autoclavable
No
Tube Form
Coil
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
System of Measurement
Inch
Coil Weight
2.75 lb
Industry Application
Pneumatics, Machine Tools, Robotics
Jacket Color
No Jacket
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 62
Maximum Operating Pressure
250 psi @ 200 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Blue, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.