Tubing, Red, Overall 250 ft L

  • Mfr # N-6-050-RED

  • Zoro # G606439133


product price:  $636.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Material
Nylon
Color
Red
Burst Pressure
1,000 psi
Flexibility
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-6-050-RED
Zoro #
G606439133
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Outside Diameter
3/8 in
Overall Length
250 ft
Inside Diameter
9/32 in
Bend Radius
1 13/100 in

Details

Material
Nylon
Item
Tubing
Color
Red
Burst Pressure
1,000 psi
Flexibility
Flexible
Tube Form
Coil
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Maximum Operating Pressure
250 psi @ 200 Degrees F
Jacket Color
No Jacket
Coil Weight
5.75 lb
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 62
For Location
Indoor, Outdoor
Industry Application
Pneumatics, Machine Tools, Robotics
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Environment
Chemical
Features
High-Grade Polyamide Resins for Strength and Flexibility
Autoclavable
No
Weight per Foot
0.023 lb/ft
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.