Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 9 M, Mesh, Not Applicable Height, Black

  • Mfr # 834-6386

  • Zoro # G606439294


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6386
Zoro #
G606439294
UPC #
840777185445
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Size (PRINT)
9
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
Style Number
834-6386
Footwear Shank Type
Composite
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Metatarsal Guard
No
Ninety Degree Heel
No
Conductive
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shineable Toe
Yes
Toe Shape
Round
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Mesh
Insulation Weight
None
Liner Material
Mesh
Midsole Material
EVA
Footwear Style
Oxford Shoe
Standards
ASTM F2913
Static Dissipative
No
Insulation Type
None
Non Metallic Upper
Yes
Shank Material
Composite
Completely Non Metallic
Yes
Insole System
Single Density Polyurethane
Last Number or Name
6386
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Front Lace
ASTM Footwear Class
F2913
Insulated
No
Liner Material (PRINT)
Mesh
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Style Family
Oxford Shoe
Closure
Lace Up
Construction
Cemented
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Midsole Technology (PRINT)
Cushioned
Outsole Technology (PRINT)
Crosstrex 360
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Crosstrex 360

Description

Tactical Shoe, Footwear Style Oxford Shoe, 9, M, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, Not Applicable Height, Black, Style Number 834-6386, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.