Class 2, Orange, Hook-and-Loop, Mesh, No

  • Mfr # 786F77

  • Zoro # G606458509


product price:  $5.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786F77
Zoro #
G606458509
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Minimum Chest Size
50 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Vest Size
XL
Length
28 1/2 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Total Number of Pockets
0
Standards
ANSI/ISEA 107
Reflective Stripe Border Type
None
ANSI Type
Type R, Class 2
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Cooling
No
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Includes ID Window
No
Includes Tablet Pocket
No
Fabric Construction
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Number of Inside Pockets
0
Reflective Tape Type
Glass Bead
Vest Features
Breathable Fabric
Includes Microphone Tab
No
Includes Tool Lanyard Grommets
No
Expandable
No
Vest Back Style
Mesh
Vest Front Style
Mesh
Reflective Tape Attachment Type
Stitched
Reflective Stripe Location
Shoulder, Torso
Includes LED Lights
No
Features
Breathable Fabric; 360 Degrees Visibility
Anti-Static
No
Breakaway
No
Fall Protection Compatible
No
Number of Outside Pockets
0
UV-Resistant Material
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.