Industrial Wool Felt Sheets, 1", F3, 12"
Mfr # BULK-FS-F3-111
Zoro # G606592463
product price:Â $85.35
/ea
Free Shipping & Returns
Key Features
Thickness
1"
Grade
F3
Material
Wool Felt
Shape
Sheet
Abrasion Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F3-111
Zoro #
G606592463
UPC #
193005251703
Country of Origin
China
Dimensions
Thickness
1"
Length
12"
Width
12"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Plain
Shape
Sheet
Abrasion Resistance
Excellent
Color
Gray
Wool Content
85 %
Minimum Temperature
-80 Degrees F
Durometer
35A
Density (Lbs./Sq. Yd.)
16.00 lbs/sq yd
Tensile Strength
400 psi
Tensile Strength (PSI)
400 psi
Hardness
Firm
Density
16 lb/sq yd
Vibration Absorption
High
Firmness
13 psi
Maximum Temperature
200 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.