Shop BRENNAN INDUSTRIES
See all product information
Create Account
Strt, SS, Comp. 1/2 in, MNPT 1/2 in
- Mfr # N2706-LN-08-06-SS
- Zoro # G606597635
product price:Â
$
29.99
/ea
Key Features
Specific Fitting Shape
Bulkhead Straight
Hex Size
22 mm, 24 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Overall Length
2 1/2 in
Fitting Side B Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2706-LN-08-06-SS
- Zoro #
- G606597635
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 22 mm, 24 mm
- Overall Length
- 2 1/2 in
- Fitting Side B Pipe Size
- 3/8 in
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Compatible Tube Wall Thickness
- 0.041 in
- Thread Size B
- 3/8-18
- Thread Size 2
- 3/8-18
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Pipe Size
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.