No. 1 x 2" Square VORTEX Impact Power Bit

  • Mfr # CAVB2SQ1-2

  • Zoro # G606620678


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Overall Length
2 in
Finish
Black Oxide
Material
Steel
Insulated
No
Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAVB2SQ1-2
Zoro #
G606620678
UPC #
697099345466
Country of Origin
China

Dimensions

Overall Length
2 in
Size
#1

Details

Item
Bit,Vortex,2" 1 sq
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Bit,Vortex,2 In. 1 sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.