Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W Flo-Thru Brush, Purple, Polypropylene

  • Mfr # 40050EC68

  • Zoro # G606620807


product price: $29.99
/ea
Sold in multiples of 12 for $359.88

Key Features

Brush Type
Flow Through Brush
Bristle Material
Soft Nylex
Handle Material
Polypropylene
Brush Width
3 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40050EC68
Zoro #
G606620807
UPC #
085404015423
Country of Origin
Mexico

Dimensions

Brush Width
3 in
Length
9.5 in

Details

Brush Type
Flow Through Brush
Bristle Color
Purple
Bristle Material
Soft Nylex
Handle Material
Polypropylene
Item
Flo-Thru Brush
Features
Protective Bumper

Description

Color Coded Flo Thru Brush with P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.