
6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene
Mfr # 40422EC03
Zoro # G606621132
product price: $30.15
/eaSold in multiples of 12 for $361.80
Key Features
Handle Material
Polypropylene
Brush Width
6 in
Length
12 in
Features
Crimped Bristle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40422EC03
Zoro #
G606621132
UPC #
085404014419
Country of Origin
Mexico
Dimensions
Brush Width
6 in
Length
12 in
Details
Bristle Color
Black
Handle Material
Polypropylene
Item
Multi-Level Floor Scrub Brush
Features
Crimped Bristle
Description
Color Coded Multi Level Floor Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.