Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Fragrance Free

  • Mfr # 5016-04

  • Zoro # G606629244


product price: $42.19
/pk 4, $10.55/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
17.4 oz
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016-04
Zoro #
G606629244
UPC #
-
Country of Origin
United States

Dimensions

Container Size
17.4 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Requires Dispenser
Yes
Color
Clear
Features
84% of People are Satisfied with the Overall Cleanliness of Facilities with PURELL(R) Products2 - Reflect High Standards with PURELL(R) Brand Healthy Soap(R) Gentle, Case Includes: 4 - PURELL(R) Brand Healthy Soap(R) Gentle, Free Foam, Free Foam, 515 mL Pump Bottles, The New 515 mL Bottle Offers a Smaller Footprint for Countertop Sink Placement that helps Ensure Convenient and Easier Access to the Hand Soap
Product Type
Hand Soap
Standards
EcoLogo Certified UL 2784, USDA Biobased
Number of Pumps Included
4
Includes Grit
No
NSF Rating
Not Rated
Series
Healthy Soap
Application
General Skin Cleansing
Removes
Grime
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Healthy Soap, Container Size 17.4 oz, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Body Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.