Fork Terminal, #10 Stud Size, 10 AWG, 1,000 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # FV10-10Q

  • Zoro # G6066487


product price:  $13.79
/pk 25, $0.55/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FV10-10Q
Zoro #
G6066487
UPC #
00051128600092
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.38 in
Overall Length
1.03 in
Barrel Inside Dia.
0.135 in
Tongue Width
0.38 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.25 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Seam
Butted
Connection Type
Crimp
Connection Material
Tin-Plated Copper
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Wire Range
12 to 10 AWG
Terminal Type
Standard
Clearance (C)
0.29 in
Seam Style
Butted

Description

Fork Terminals, Contact Material Copper, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Seam Style Butted, Standards CSA File Number LR22190, UL File Number E23438, Barrel Length 0.25 in, Barrel Style Funnel, Compatible Grainger Part Number 1A076, 2FZN3, 4X316, Compatible Manufacturer Model Number TH-440, TH-450, TR-490

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.