Sports Drink Mix Powder 2.5 gal., Assorted Flavors, PK32

  • Mfr # 159016044

  • Zoro # G6067372


product price:  $143.99
/pk 32, $4.50/ea
Free Shipping & Returns

Key Features

Thirst Quencher Package Size
23.83 oz
Yield Per Unit
2.5 gal
Color
Green, Orange, Purple, Red
Form
Mix Powder
Yield per Unit
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
159016044
Zoro #
G6067372
UPC #
075880250197
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
23.83 oz
Container Size
23.8 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Fruit Punch/Grape/Lemon-Lime/Orange
Yield Per Unit
2.5 gal
Color
Green, Orange, Purple, Red
Form
Mix Powder
Yield per Unit
2.5 gal
Includes Immune Support
Immune Support Not Included
Packaging
Bulk
Sugar Content
Full-Sugar
Electrolyte Type
Maintenance
Includes All Natural Ingredients
All Natural Ingredients Not Included
Drink Form
Powder Concentrate

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch/Grape/Lemon-Lime/Orange, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.83 oz, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.