One-Hole Compression Lug, 4 AWG Max, 3/4 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD4CM20E34

  • Zoro # G6067397


product price:  $25.19
/pk 5, $5.04/ea

Key Features

Cable Size
4 AWG
Connector Type
YAD
Width
1.1"
Material
Copper
Length
1.93"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD4CM20E34
Zoro #
G6067397
UPC #
781810668627
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
4 AWG
Width
1.1"
Length
1.93"
Tongue Width - Wire Connector
1.1 in
Overall Length
1.93 in
Barrel Length
0.43 in
Strip Length
1/2 in
Minimum Wire Size
4 AWG
Tongue Width
1.1 in
For Wire Size
4 AWG
Barrel Outside Diameter
0.41 in
Hole Diameter
0.8 in
Maximum Wire Size
4 AWG
Barrel Size
Long
Tongue Length
1.5 in
Tongue Thickness
0.06 in
Dimension - Bolt Size fraction
2023-03-04
Conductor Size
4 AWG
Dimension - Stud Size inch
44989
Dimension - B Length inch
0.43 in
Dimension - L Length Overall mm
49 mm
Dimension - Length Overall inch
1.93 in
Conductor - Copper Str Size
4 AWG
Dimension - Outside Diameter inch
0.41 in
Dimension - Strip Length inch
1 to 2
Dimension - Hole Size inch
0.80 in
Dimension - Pad Width inch
1.10 in
For Stud Size
3/4 in

Details

Connector Type
YAD
Material
Copper
Color Code
None
Max. Temp.
302 Degrees F
Seam
Brazed
Plate Material
Tin
Die Code
1017
Hole Center to End
1.380"
Insulation Type
Non-Insulated
Tongue Style
Ring
Insulation Color
Bare
Connection Material
Tin Plater Copper
Peep Hole
No
Wire Range
4 AWG
Item
One-Hole Compression Lug
Max. Voltage
600 V
Standards
UL 467
Contact Material
Copper
Maximum Voltage
600 V
Termination Style
Crimp
Hole Spacing
0.95 in
Insulation Material
None
Barrel Style
Brazed
Insulation Coverage
None
Minimum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Terminal Shape
Ring Tongue
Maximum Operating Temperature
302 Degrees F
RoHS Compliant
Yes
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Contact Finish
Tin
Seam Style
Brazed
Industry Standard(s)
UL467
Trade Name
HYLUGâ„¢
Physical Attribute - Tongue Type
Ring
Plated
Y
Type
Ring Tongue
Feature - Barrel Type
Long
Conductor Type
CU C Str-SizeCU C Flex-Size
Item Type
3B
Plating Type
Tin
Voltage - Maximum
600 V
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Number of Holes
1
Inspection Hole
No
For Conductor Material
Copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.