Security Toothbrush, Green, PK720
Mfr # 90010
Zoro # G6067862
product price:Â $145.99
/pk 720, $0.20/ea
Free Shipping & Returns
Key Features
Material
Flexible Plastic
Color
Green
Bristle Material
Flexible Plastic
Product Type
Security Toothbrush
Bristle Firmness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90010
Zoro #
G6067862
UPC #
-
Country of Origin
China
Dimensions
Handle Length
3 in
Details
Item
Security Toothbrush
Material
Flexible Plastic
Color
Green
Bristle Material
Flexible Plastic
Product Type
Security Toothbrush
Bristle Firmness
Soft
Handle Material
Plastic
Description
Security Toothbrush, Product Type Security Toothbrush, Bristle Firmness Soft, Handle Length 3 in, Color Green, Bristle Material Flexible Plastic, Series Not Applicable, Standards Not Applicable, Handle Material Plastic, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.