This item is Discontinued.

Philips LED Lamp, PAR30L, 3000K, 11W, White 430958

LED Lamp, PAR30L, 3000K, 11W, White (Discontinued)

  • Mfr # 430958
  • Zoro # G6068045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430958
Zoro #
G6068045
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/8"
Max Overall Bulb Length
4-3/8"

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30L
Voltage
120
Watts
11
Bulb Designation
11PAR30L/F25 3000 DIM AF 6/1
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Item
LED Lamp
Wattage Equivalency
3800W HAL
Light Color
White
Color Temperature
3000 K

Description

LED Lamp,PAR30L,3000K,11W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.