Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midland Radio Two Way Radio, LCD, Black, 462 MHz LXT560VP3

Two Way Radio, LCD, Black, 462 MHz (Discontinued)

  • Mfr # LXT560VP3
  • Zoro # G6068456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXT560VP3
Zoro #
G6068456
UPC #
046014505605
Country of Origin
China

Dimensions

Width
3-5/16"
Length
9-5/16"
Height
10-5/8"

Details

Series
LXT560
Number of Channels
36
License Required
No for FRS/Yes for GMRS
Includes
(2) Radios, Belt Clip, Battery Pack, Charger, AC Adapter, Owner's Manual
Digital Codes
83
Inside Range (Floors)
5
Color
Black
Output Watts
3
Radio Application
General
Radio Type
Handheld
Display Type
LCD
Radio Classification
General
Analog Codes
38
Navigation Aids
None
IP Rating
3
Frequency
462 MHz
Band Type
FRS/GMRS
Radio Sub-Category
Two Way
Item
Portable Two Way Radios
Selectable Frequencies
No
Waterproof
Yes
Inside Range (Sq.-Ft.)
Up to 500,000
Features
Weather Scan, Call Alert, Hands Free Operation, Water Resistant, Backlit Display, Channel Scan, Keypad Lock, Microphone and Headphone Jacks
Digital/Analog
Digital
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Battery Life
8 hr.
Radio Series
MIDLAND RADIO LXT560
Outdoor Range (Miles)
26
Battery Type
NiMH

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 36, Radio Series MIDLAND RADIO LXT560, Battery Life 8 hr., Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.