Shop ZORO SELECT

Nylon Tubing, Hard (45D+), 3/32", 5/32"

  • Mfr # ZUSA-HT-7164

  • Zoro # G606877010


product price: 
$
44.99
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
3/32"
Outside Dia.
5/32"
Wall Thickness
1/32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-7164
Zoro #
G606877010
UPC #
193005269005
Country of Origin
China
Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
652.5 psi
Tube Color
Black
Temp. Range
0° to 250° F
Color
Black
Material
Nylon
Item
Nylon Tubing
Autoclavable
No
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
250 Degrees F
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Jacket Color
No Jacket
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Wear Resistant
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 70
Stripe Color
No Stripe
Maximum Operating Pressure
652.5 psi
Flexibility
Rigid

Description

Nylon Tubing, Application Not Applicable, Color Black, Hardness Shore D 70, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 652.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.