LED Undercabinet, Output 290 lm, 9" L

  • Mfr # NLLP2-09WH

  • Zoro # G606878765


product price:  $115.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Maximum Fixture Wattage
4.6 W
Connection Type
Plug-In or Hardwired
Switch Function
High/Low
Lighting Certification
ENERGY STAR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLLP2-09WH
Zoro #
G606878765
UPC #
037949469407
Country of Origin
Viet Nam

Dimensions

Overall Length
9 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
3 3/4 in
Overall Height
1 in
Cord Length
5.0 ft

Details

Item
LED Undercabinet
Voltage
120V AC
Maximum Fixture Wattage
4.6 W
Connection Type
Plug-In or Hardwired
Switch Function
High/Low
Lighting Certification
ENERGY STAR
Lighting Technology
LED
Environmental Rating
Wet Location Rated
Series
NLLP2
Features
Color Options include White, Oil-Rubbed Bronze and a Brushed Aluminum Finish to Accommodate Most Decors, In Addition the Units can be Direct Wired and Attached to the Cabinet with 2 Captive Mounting Screws, Which Provide for a Smoother installation, Multiple Knockouts on the Top and the Back Which Offers Maximum Wiring Flexibility, The Housing is Available in 5 Different Lengths, Ranging from 9 in to 40 in to Handle Most Application Requirements, The NLLP2 Series includes an Array of LEDs and is Linkable upto 200 Watts, The NLLP2 Series is Ideal for Undercabinet Lighting in Kitchens, Study Area and Displays with its Low Profile Design
Dimming Range
10%
Includes Bulb
Yes
Rated Life
50,000 hr
Light Output
290 lm
Standards
cETLus
Housing Color
White
Dimmable
Yes
Compliance Type
CA Title 24
Lens Material
Acrylic
Linkable Up To
200W
Housing Material
Aluminum
Color Rendering Index
90
Linkable
Yes
Includes
BX/NM Cable Connector, Direct Connector, Slide Switch Lock
Switch Style
Slide
For Bulb Type
Integrated LED
Dimming Method
ELV/TRIAC
Color Temperature
2700K, 3000K, 4000K
Housing Finish
White

Description

LED Under Cabinet, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 290 lm, Color Temperature 2700K, 3000K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 9 in, Maximum Fixture Wattage 4.6 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity Not Applicable, Compliance Type CA Title 24, Cord Length 5.0 ft, Dimming Method ELV/TRIAC, Dimming Range 10 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.