
Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK
Mfr # ABA-48-CE
Zoro # G606888771
product price:Â $61.25
/pk 1000, $0.06/eaKey Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
.376-.500 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ABA-48-CE
Zoro #
G606888771
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.376-.500 in
System of Measurement
Inch
Description
ABA-48-CE Goebel Closed End Blind Rivet, 1/8, .125 Diameter [.376-.500 Grip Range], Dome Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.