1-1/8 in. x 12 in. Straight Shank Rebar Cutter
Mfr # 48-20-6788
Zoro # G606898138
product price:Â $73.97
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Drill Bit Sizes Included
(1) SS Rebar Cutter
For Tool Type
Hammer Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-6788
Zoro #
G606898138
UPC #
045242619030
Country of Origin
China
Dimensions
Drill Bit Size
1 1/8 in
Overall Length
12 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Shank Length
2 in
Maximum Drilling Depth
10"
Flute Length
10 in
Shank Diameter
1 1/8 in
Details
Item
Straight Shank 1-1/8" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
For Tool Type
Hammer Drill
Primary Material Application
Concrete
Decimal Equivalent
1.125
Impact Rated
No
Flute Type
Regular Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Description
Rebar Cutter Drill Bit, 1 1/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 1 1/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.