Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit for Concrete Screw Installation Kit

  • Mfr # 48-20-9097

  • Zoro # G606898145


product price: $35.97
/ea

Key Features

Shank Type - Machining
Hex
Drill Bit Size
1/8" x 2" x 3-1/2", 5/32" x 4" x 6", 3/16" x 2" x 4", 3/16" x 4" x 6", 7/32" x 4" x 6", 1/4" x 2" x 4", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6", 1/2" x 4" x 6"
Flute Length
4 in
Shank Diameter
1/4 in
Finish - Machining
Bright (Uncoated); Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-9097
Zoro #
G606898145
UPC #
045242749928
Country of Origin
China

Dimensions

Overall Length
7 11/16 in
Drill Bit Size
1/8" x 2" x 3-1/2", 5/32" x 4" x 6", 3/16" x 2" x 4", 3/16" x 4" x 6", 7/32" x 4" x 6", 1/4" x 2" x 4", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6", 1/2" x 4" x 6"
Flute Length
4 in
Shank Diameter
1/4 in
Shank Length
2 in
Largest Drill Bit Size
3/16 in
Smallest Drill Bit Size
5/32 in
Drill Bit Sizes Included
5/32 in, 3/16 in
Shank Hex Size
1/4 in

Details

Item
7pc. SHOCKWAVE Impact Dutyâ„¢ Carbide Hammer Drill Bit Concrete Screw Install Kit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated); Black Oxide
Material - Machining
Carbide
Number of Drill Bits
2
Sub Brand
SHOCKWAVE Impact Duty(TM)
Decimal Equivalent
0.1562, 0.1875
Flute Type
Spiral
Drill Bit Case Type
Plastic
Extension Compatible
Yes
Percussion Rated
Yes
Primary Material Application
Concrete Screw Installation
Number of Flutes
2
Impact Rated
Yes
For Tool Type
Hammer Drill/Drivers and Impact
Measurement System
Inch
Number of Cutter Heads
2
Bit Style
Masonry
Cutting Direction
Right Hand
Includes
(1) 5/32" x 4" x 6" Hammer Drill Bit w/ Hex, (1) 3/16" x 4" x 6" Hammer Drill Bit w/ Hex, (1) 1/4" SHOCKWAVE™ Concrete Screw Nut Driver, (1) 5/16" SHOCKWAVE™ Concrete Screw Nut Driver, (1) TORX® Bit 2" T25, (1) TORX® Bit 2" T30, (1) Drive Sleeve, (1) Carrying Case
Number of Pieces
7

Description

Concrete Screw Installation Kit provides a durable and versatile solution for fast installation of concrete screws. This complete drive system is designed for concrete screw drilling AND driving applications, giving users the ability to use only one tool for the job – resulting in increased productivity and fewer bit swaps. SHOCKWAVE Impact Duty Carbide Hammer Drill Bits use sharpened carbide to deliver up to 9X longer life in concrete and up to 4X faster drilling into masonry materials. These bits are engineered with a built-in hex collar for perfect hole depths every time. The included magnetic, SHOCKWAVE Impact Duty Concrete Screw Nut Drivers bear a recessed shoulder feature, which prevents concrete screws from snapping during installation and ensures the anchor is set to the perfect depth. Drill/Drive sleeve connects to the drill bits and driver bits for quick and easy anchor installations without the need to carry two tools and extra bits. Optimized for performance in any impact driver, drill/driver, and hammer drill. Packaged in a medium, single-sided hard case designed for use in PACKOUT Storage System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.