SHOCKWAVE Impact Duty Socket 1/2 in Dr 31PC PACKOUT Set

  • Mfr # 49-66-6806

  • Zoro # G606898190


product price:  $279.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
31
Includes
Kit includes 30 Deep SAE & Metric Sockets and 1 Impact Socket Accessory . The following sizes are included:";3/8"; 7/16" 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1"; 1-1/16"; 1-1/8"; 1-1/4"; 1-1/2"; 10mm; 11mm; 12mm; 13mm; 14mm; 15mm; 16mm; 17mm; 18mm; 19mm; 20mm; 21mm; 22mm; 23mm; 24mm; 3" Extension
Finish
Black Phosphate
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-6806
Zoro #
G606898190
UPC #
452426115840
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Size Range
10 mm to 24 mm, 3/8 in to 1 1/2 in
Socket Depth
Deep
Deep Socket Style/Size
(3) 6-Point
Etched / Stamped Size Identification
Yes
Socket Size
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 10 mm, 11 mm, 11/16, 12 mm, 13 mm, 13/16, 14 mm, 15 mm, 15/16, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4, 3/8 in, 5/8, 7/16 in 1/2, 7/8, 9/16

Details

Item
Socket Set
Number of Pieces
31
Includes
Kit includes 30 Deep SAE & Metric Sockets and 1 Impact Socket Accessory . The following sizes are included:";3/8"; 7/16" 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1"; 1-1/16"; 1-1/8"; 1-1/4"; 1-1/2"; 10mm; 11mm; 12mm; 13mm; 14mm; 15mm; 16mm; 17mm; 18mm; 19mm; 20mm; 21mm; 22mm; 23mm; 24mm; 3" Extension
Finish
Black Phosphate
Drive Type
Impact
Measurement Type
Metric, SAE
Material
Chrome Molybdenum Alloy Steel
Product Type
Socket Set
Deep Well
Yes
Impact or Standard
Impact
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Socket Shape
6-Point
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Deep Sockets
Deep Sockets Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Includes Standard Sockets
Standard Sockets Not Included
Compatible Modular System
PACKOUT(TM)
Container Type
Case

Description

MILWAUKEE SHOCKWAVE Impact Duty Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. The Milwaukee dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included MILWAUKEE PACKOUT Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of MILWAUKEE PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. The cases are impact-resistant and nest together for easy stacking and storage. All MILWAUKEE SHOCKWAVE Impact Duty Sockets and Extensions are backed by Milwaukee's Lifetime Guarantee and meet ASME industry standards.


  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Set comes in PACKOUTTM Organizer
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Kit includes 31 Deep SAE & Metric Sockets and 1 Impact Socket Accessory. The following sizes are included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-1/4, 1-1/2, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3" Extension
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Removable Tray for easy storage in tool chests
  • Meets ASME Industry Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.