Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Cutter SDS Plus Rotary Hammer Drill Bit Set, 8 pc, Includes Case

  • Mfr # 48-20-7663

  • Zoro # G606898237


product price: $49.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
7 5/8 in
Drill Bit Size
5/32" x 6", 3/16" x 4", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 6", 1/2" x 6"
Flute Length
2 in, 4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7663
Zoro #
G606898237
UPC #
045242743247
Country of Origin
Germany

Dimensions

Overall Length
7 5/8 in
Drill Bit Size
5/32" x 6", 3/16" x 4", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 6", 1/2" x 6"
Flute Length
2 in, 4 in
Shank Diameter
13/32 in
Smallest Drill Bit Size
5/32 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Length
2 in

Details

Item
8pc. SDS Plus MX4â„¢ 4-Cutter Drill Bit Kit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Concrete, Masonry
Drill Bit Case Type
Plastic
Number of Drill Bits
8
Standards
ANSI B212.15
Number of Cutter Heads
4
Extension Compatible
Yes
Flute Type
Spiral
Bit Style
Masonry
For Tool Type
SDS Plus Rotary Drills
Number of Flutes
2
Impact Rated
Yes
Percussion Rated
Yes
Includes
(1) SDS Plus MX4 5/32" x 6", (1) SDS Plus MX4 3/16" x 4", (1) SDS Plus MX4 3/16" x 6", (1) SDS Plus MX4 1/4" x 4", (1) SDS Plus MX4 1/4" x 6", (1) SDS Plus MX4 5/16" x 6", (1) SDS Plus MX4 3/8" x 6", (1) SDS Plus MX4 1/2" x 6", (1) Carrying Case
Sub Brand
SDS Plus MX4
Cutting Direction
Right Hand
Decimal Equivalent
0.1562, 0.1875, 0.25, 0.375, 0.5

Description

MX4 4-Cutter SDS PLUS Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed MX4 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. The 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when the bit no longer meets the ANSI requirement. MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. This kit includes (1) 5/32", (2) 3/16", (2) 1/4", (1) 5/16", (1) 3/8", (1) 1/2" MX4 4-Cutter SDS PLUS Rotary Hammer Drill Bits. Packaged in a medium, double-sided hard case designed for use in PACKOUT Storage System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.