Smoke Alarm, 12/24V, Hardwired, Photoelectric, 4-Wire, Includes Mounting Base

  • Mfr # 4W-B

  • Zoro # G6069025


product price:  $74.25
/ea

Key Features

Height (In.)
2 in
Includes
Mounting Base
Standards
UL 268
Interconnection Capability
No
Diameter
5 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4W-B
Zoro #
G6069025
UPC #
783863017612
Country of Origin
Mexico

Dimensions

Height (In.)
2 in
Diameter
5 19/64 in
Manufacturer Warranty Length
3 yr

Details

Item
Smoke Alarm
Includes
Mounting Base
Standards
UL 268
Interconnection Capability
No
Locking Pin
No
Visual Alert
Red LED
Detection Method
Photoelectric
Audible Alert
85 dB @ 10 ft
Visual Alert Style
LED
Digital Readout
No
Features
Removable Detector Cover and Chamber, Built-In Remote Maintenance Signaling, Drift Compensation and Smoothing Algorithms
Battery Backup
No
Operating Temp.
32 Degrees to 120 Degrees F
Test Button
Yes
Power Source
Hardwired
Compatible With
4 Wire Fire Alarm System
Battery Locking Pin
No
Sensor Type
Photoelectric
Operating Voltage
12/24V
Hush Mode
No
Humidity Operating Range
0% to 95% RH
Maximum Operating Temperature
120 Degrees F
Detects
Smoke
Detector Type
Smoke Detector
Minimum Operating Temperature
32 Degrees F
Shape
Round
Volume Level
85 dB @ 10 ft
Includes Mounting Hardware
Yes
Visual Alert Type
Green LED, Red LED
For Use With
4 Wire Fire Alarm System

Description

Smoke Alarm, Battery Chemistry Not Applicable, Battery Location Not Applicable, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Not Applicable, Compatible With 4 Wire Fire Alarm System, Detector Type Smoke Detector, Includes Mounting Base, Number of Tandem Detectors Not Applicable, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.