Carbon Steel Plate, 6 ft L, 8 in W

  • Mfr # 18f1.5x8-72

  • Zoro # G606904020


product price:  $1,026.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Brinell Hardness
70 BHN
Heat Treatment
Case-Hardened
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f1.5x8-72
Zoro #
G606904020
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Width
8 in
Thickness
1.5 in
Width Tolerance
0 in/-0.0013 in
Overall Length
6 ft

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Brinell Hardness
70 BHN
Heat Treatment
Case-Hardened
Mechanical Finish
Mill
Machinability
78 %
Tensile Strength
80,000 psi
Tolerance Rating
Standard
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Shape
Plate
System of Measurement
Inch
Material Grade
1018
Yield Strength
54,000 psi
Thickness Tolerance
0 in/-0.0013 in
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.008 in
Straightness Tolerance
0.015 in/ft
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Thickness 1.5 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.