Carbon Steel Plate, 10 in L, 6 in W

  • Mfr # 18f1.5x10-6

  • Zoro # G606904181


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Heat Treatable
Heat Treatable
Brinell Hardness
70 BHN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f1.5x10-6
Zoro #
G606904181
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
0 in/-0.0013 in
Overall Width
6 in
Overall Length
10 in
Thickness
1.5 in

Details

Item
Carbon Steel Flat Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Heat Treatable
Heat Treatable
Brinell Hardness
70 BHN
Shape
Flat
Mechanical Finish
Polished
System of Measurement
Inch
Tolerance Rating
Standard
Thickness Tolerance
0 in/-0.0013 in
Tensile Strength
80,000 psi
Machinability
78 %
Material Grade
1018
Yield Strength
54,000 psi
Fabrication
Cold Rolled
Rockwell Hardness
39 HRC
Heat Treatment
Case-Hardened
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.5 in, Thickness Tolerance 0 in/-0.0013 in, Overall Length 10 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.