Carbon Steel Sheet, 36 in L, 12 in W

  • Mfr # 18f.188x12-36

  • Zoro # G606904693


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Mechanical Finish
Mill
Overall Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18f.188x12-36
Zoro #
G606904693
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Length
36 in
Thickness
0.19 in
Overall Width
12 in
Width Tolerance
0 in/-0.0013 in

Details

Item
Carbon Steel Sheet
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Mechanical Finish
Mill
Thickness Tolerance
0 in/-0.0013 in
Shape
Sheet
Tensile Strength
80,000 psi
Brinell Hardness
70 BHN
Heat Treatment
Case-Hardened
Heat Treatable
Heat Treatable
System of Measurement
Inch
Yield Strength
54,000 psi
Machinability
78 %
Material Grade
1018
Tolerance Rating
Standard
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Straightness Tolerance
0.015 in/ft
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
No Certificates Included
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.19 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.